This item is Discontinued.

Rohl San Julio Filter Kitchen Faucet Kit AKIT1635LMULB-2

San Julio Filter Kitchen Faucet Kit (Discontinued)

  • Mfr # AKIT1635LMULB-2
  • Zoro # G308584025
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AKIT1635LMULB-2
Zoro #
G308584025
UPC #
824438362932
Country of Origin
Italy

Dimensions

Length (In.)
24.5 in
Height
8.25 in
Width
17.5 in

Details

Finish
Unlacquered Brass
Typical Application
Kitchen

Description


0.5 GPM at 45 PSI
  • •Intended for use in kitchen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.