Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rohl Shower Head, Polished Chrome, Wall 1047/8APC

Shower Head, Polished Chrome, Wall (Discontinued)

  • Mfr # 1047/8APC
  • Zoro # G3972681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1047/8APC
Zoro #
G3972681
UPC #
824438189058
Country of Origin
Italy

Dimensions

Face Dia.
12"

Details

Item
Shower Head
Material
Brass, Stainless Steel
Finish
Polished Chrome
Flow Rate
1.8 gpm
Connection
swivel connection
Mounting Type
Wall
Number of Holes
1

Description

ROHL 12" DIAMETER BORDANO SHOWER ROSE SHOWERHEAD WITH EASY CLEAN ANTI-CAL SPRAY PATTERN SWIVEL AND FLOW RESTRICTOR IN POLISHED CHROME

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.