This item is Discontinued.

Rohl Shower Head, Polished Nickel, Wall WI0196PN

Shower Head, Polished Nickel, Wall (Discontinued)

  • Mfr # WI0196PN
  • Zoro # G3973549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WI0196PN
Zoro #
G3973549
UPC #
826712006044
Country of Origin
Italy

Dimensions

Face Dia.
8"

Details

Item
Shower Head
Material
ABS Construction
Finish
Polished Nickel
Mounting Type
Wall
Number of Holes
1
Flow Rate
1.8 gpm
Connection
Swivel Connection

Description

BOSSINI ELIOS SINGLE FUNCTION 7 7/8" DIAMETER ABS SHOWERHEAD WITH EASY CLEAN SPRAY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.