This item is Discontinued.

Rohl Single Function Body Spray 0126BS1PN

Single Function Body Spray (Discontinued)

  • Mfr # 0126BS1PN
  • Zoro # G908578400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0126BS1PN
Zoro #
G908578400
UPC #
824438588349
Country of Origin
China

Dimensions

Height
3.54 in
Width
4.92 in
Length
4.92 in

Details

Flow Rate
1.75 GPM
Finish
Polished Nickel
Standards
Lead Law Compliant; CEC listed
Application
Bathroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.