This item is Discontinued.

Rohl Single Function Body Spray 0326BS1MB

Single Function Body Spray (Discontinued)

  • Mfr # 0326BS1MB
  • Zoro # G908454629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0326BS1MB
Zoro #
G908454629
UPC #
824438607828
Country of Origin
Italy

Dimensions

Height
2.56 in
Width
4.92 in
Length
2.56 in

Details

Flow Rate
1.75 GPM
Finish
Matte Black
Standards
CEC Listed
Application
Bathroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.