Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rohl Single Hole Only Mount, 1 Hole Kitchen Faucet A1667LMPN-2

Single Hole Only Mount, 1 Hole Kitchen Faucet (Discontinued)

  • Mfr # A1667LMPN-2
  • Zoro # G3974115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1667LMPN-2
Zoro #
G3974115
UPC #
824438198043
Country of Origin
Italy

Details

Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Polished Nickel
Flow Rate
1.50 gpm
Handle Type
Metal Lever Handle
Mounting Type
Deck Mount
Item
Kitchen Faucet

Description

SAN JULIO SINGLE HOLE DUAL HANDLE BAR/FOOD PREP MIXER FAUCET IN POLISHED NICKEL WITH 5" REACH 11 3/4" HIGH SWIVEL "C" SPOUT AND METAL LEVER

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.