Rohl
Single Hole Only Mount, 1 Hole Kitchen Faucet
Mfr # A3420LMPN-2
Zoro # G3972359
Free Shipping & Returns
$1,076.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Nickel
- Flow Rate 1.80 gpm
- Handle Type Metal Lever Handle
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Lead Brass Forged Run Tee, 1/4" Pipe Size (706227-04)
- PARKER 1/8" Compression Low Lead Brass Tube Support (63PT-2-16)
- GREEN TURTLE Media, Replacement, For Z9-PHIX (Z9-PHIX-MEDIA)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 2 1/2 In (0500406988)
- ROHL Edwardian Era Bridge Kitchen Faucet With Sidespray In Polished Nickel, Handle Type: Lever (U.4756L-PN-2)
- ROHL San Julio Hot Water Dispenser, Tank And Filter Kit (GKIT1655LMULB-2)
- ELKAY Gourmet Single Hole Kitchen Faucet, Chrome (LKGT4083CR)
- DELTA Core 1-Hdl Kitchen Fct P110LF CH (P110LF)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet (1100-G2E3-317AB)
- KOHLER Gooseneck Touchless Ac-Powered Deck-Moun (13475-CP)
- ENCORE Manual, 8" Mount, Commercial 2 Hole Straight Kitchen Faucet (KL54-8012)
- Rohl Kitchen Faucets & Accessories