This item is Discontinued.

Rohl Tenerife 3/4 Thermostatic Trim Without Volume Control TTE13W1LMAG

Tenerife 3/4 Thermostatic Trim Without Volume Control (Discontinued)

  • Mfr # TTE13W1LMAG
  • Zoro # G008449006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TTE13W1LMAG
Zoro #
G008449006
UPC #
824438614888
Country of Origin
United States

Dimensions

Length (In.)
9.05 in
Height
4.33 in
Width
7.87 in

Details

Finish
Antique Gold

Description


  • •Designed for use in bathroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.