Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rohl Toilet Paper Holder, Rohl VIN8APC VIN8APC

Toilet Paper Holder, Rohl VIN8APC (Discontinued)

  • Mfr # VIN8APC
  • Zoro # G501873162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VIN8APC
Zoro #
G501873162
UPC #
824438186064
Country of Origin
Italy

Dimensions

Dispenser Height
2.06 in
Dispenser Depth
3.69 in
Dispenser Width
2.4 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.