This item is Discontinued.

No Product Image Available

Triflow Aerated Twin Spout Only With For The C.1483 Kitchen Faucet In Polished Chrome (Discontinued)

  • Mfr # 9.20415APC
  • Zoro # G108658957
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9.20415APC
Zoro #
G108658957
UPC #
685333937683
Country of Origin
United Kingdom

Dimensions

Width
23.5 in
Length
14.5 in
Height
6 in

Details

Finish
Polished Chrome
Application
Bathroom

Description


  • •Intended for use in bathroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.