This item is Discontinued.

Rohl Tuario Pull-Down Kitchen Faucet With C-Spout TR55D1LBSTN

Tuario Pull-Down Kitchen Faucet With C-Spout (Discontinued)

  • Mfr # TR55D1LBSTN
  • Zoro # G708437501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR55D1LBSTN
Zoro #
G708437501
UPC #
824438540880
Country of Origin
Italy

Dimensions

Width
14.1 in
Height
4.3 in
Length (In.)
30.7 in

Details

Finish
Satin Nickel
Typical Application
Kitchen

Description

Dual-spray functionality with ability to toggle between stream and spray settings


  • •1.5 GPM
  • •Requires 2 1/2" clearance from backsplash to center of faucet hole
  • •Matching prep faucet TR65D1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.