This item is Discontinued.

Rohtek Tablet Interface Module, 24VDC, 2 Inputs HMI-CMT-SVR

Tablet Interface Module, 24VDC, 2 Inputs (Discontinued)

  • Mfr # HMI-CMT-SVR
  • Zoro # G8764341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMI-CMT-SVR
Zoro #
G8764341
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Tablet Interface Module
Power Required
24V DC
Number of Inputs
2
Number of Outputs
4
For Use With
Allen Bradley, and Other Automation, CompacLogix, GE, MicroLogix, Mitsubishi, PLC and Drives, Siemens
Includes
EasyBuilder Pro Software, Mounting Harware
Features
Built-in 256MB Flash Memory, Compact Design and DIN-Rail Mountable, Power Isolator InsideDisplay, Supports E-mail, Supports MPI 187.5K, Two Gigabit Ethernet Ports

Description

Tablet Interface Module, Number of Inputs 2, For Use With Allen Bradley, and Other Automation, CompacLogix, GE, MicroLogix, Mitsubishi, PLC and Drives, Siemens, Number of Outputs 4, Includes EasyBuilder Pro Software, Mounting Harware, Power Required 24V DC, Features Built-in 256MB Flash Memory, Compact Design and DIN-Rail Mountable, Power Isolator InsideDisplay, Supports E-mail, Supports MPI 187.5K, Two Gigabit Ethernet Ports, Product Type Tablet Interface Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.