12mm T2.2 Compact High Speed Wide Angle Cine Lens for Micro Four Thirds Mount Cameras (CV12M-MFT)
- Mfr # CV12M-MFT
- Zoro # G424179051
product price:Â
$
515.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CV12M-MFT
- Zoro #
- G424179051
- UPC #
- -
- Country of Origin
- China
Description
The Rokinon 12mm T2.2 Cine Lens is a wide-angle lens optimized for digital cinematography. The lens produces an image circle that will cover APS-C sized sensors or smaller. For use with a follow focus unit, the focus and aperture rings feature industry-standard 0.8 pitch gearing. The aperture ring is also de-clicked to allow for smooth iris pulls while shooting. Focus, aperture, and depth of field markings are on the side of the lens to aid focus pullers, who typically operates on the side of the camera. With an angle of view of 83.0 deg, the lens is well-suited for shooting landscapes, architecture, and for use in tight interior locations. It's fast maximum aperture of T2.2 also makes the lens suitable for shooting low-light conditions. Three extra-low dispersion elements and two aspherical elements have been incorporated into the optical design to minimize chromatic aberrations and distortion in order to produce sharper images. Features Image circle covers aps-c sized sensors. De-clicked aperture for smooth iris pulls. Nano coating system improves light transmission. Minimizes flares and ghosting for higher contrast images. Case pack of 1. Specifications Length: 12 mm. Maximum Aperture: T2.2. Coverage: APS-C/Four Thirds. Focusing Distance: 7.87 in. Filter Size: 67 mm. Lens Hood: Removable Petal Shaped. Dimension: 2.9 in H x 2.9 in W x 2.28 in L. Weight: 1 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.