50mm T1.5 Full Frame Cine DS Lens for Canon EF Mount Cameras (DS50M-C)
- Mfr # DS50M-C
- Zoro # G224195077
product price:Â
$
679.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DS50M-C
- Zoro #
- G224195077
- UPC #
- -
- Country of Origin
- China
Description
The 50mm T1.5 AS UMC Cine DS Lens from Rokinon is a fast manual focus prime lens. It provides a very fast maximum aperture of T1.5 for effective low light capture and shallow depth of field control and an 8 blade iris for attractive bokeh. Optimized for cinema and video applications, the focus and aperture control rings are outfitted with industry standard gearing, which provides an interface for working with a traditional follow focus. The aperture control ring has also been de-clicked, which enables smooth iris pulls. In addition, bright aperture and distance markings are printed on the lens barrel facing laterally to facilitate easier control by a focus puller. Features Its effective low light capture and shallow depth of field. Internal focusing system with 9 lens elements in 6 groups. One aspherical and one hybrid aspherical lens element control aberrations and improve sharpness throughout the frame. Lens multi-coating improves light transmission and reduces flare and ghosting. Case pack of 1. Specifications Length: 50 mm. Maximum Aperture: T1.5. Coverage: Full Frame ( FX). Focusing Distance: 17.7 in. Filter Size: 77 mm. Lens Hood: Removable Petal Shaped. Dimension: 3.21 in H x 3.21 in W x 2.94 in L. Weight: 2 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.