Shop ROKINON
Create Account
14mm F2.8 Full Frame Ultra Wide Angle Lens for Fujifilm X Mount Cameras (FE14M-FX)
- Mfr # FE14M-FX
- Zoro # G524182081
product price:Â
$
424.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FE14M-FX
- Zoro #
- G524182081
- UPC #
- -
- Country of Origin
- China
Description
The 14mm Ultra Wide-Angle f/2.8 IF ED UMC Lens For Canon from Rokinon gives you approximately a 115 degrees view with dramatic results when used with a full frame digital camera or 35mm film camera. With hybrid aspherical lenses, you will produce sharply defined images with a minimum of distortion and chromatic aberrations. This manual focus 14mm lens focuses as close as 0.9' ( 28 cm) from the lens, and has a built-in petal-type lens hood. With some cameras, Shutter Lock must be disengaged on the camera's menu. Features Minimal distortion and chromatic aberrations. Super multi-layer coating to reduce flares and ghost images. Compatible with both full frame and aps-c cameras. Case pack of 1. Specifications Length: 14 mm. Maximum Aperture: F2.8. Coverage: Full Frame ( FX). Focusing Distance: 11 in. Lens Hood: Built-In Petal Shaped. Dimension: 3.4 in H x 3.4 in W x 4.82 in L. Weight: 2 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.