12mm F2.0 Compact High Speed Wide Angle Lens for Sony E Mount Cameras (RK12M-E)
- Mfr # RK12M-E
- Zoro # G224178513
product price:Â
$
421.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RK12M-E
- Zoro #
- G224178513
- UPC #
- -
- Country of Origin
- China
Description
The Rokinon 12mm F2.0 NCS CS Lens is a prime wide-angle lens designed specifically for use with APS-C sized image sensors. Providing a 35mm-equivalent focal length of 18mm and a broad 98.9 degrees angle of view, this lens is well-suited for architectural, interior, and landscape images. Its fast F2.0 maximum aperture is further beneficial to working in low-light conditions. Three extra-low dispersion elements and two aspherical elements have been incorporated into the optical design to minimize chromatic aberrations and distortion in order to produce sharper images. Features Making it ideally suited for architectural and landscape subjects. It working in low-light conditions. Three extra-low dispersion elements. Two aspherical elements reduce chromatic aberrations and distortions in order to produce sharper images. Nano coating system improves light transmission. Case pack of 1. Specifications Color: Black. Length: 12 mm. Maximum Aperture: F2.0. Coverage: APS-C/Four Thirds. Focusing Distance: 7.87 in. Filter Size: 67 mm. Lens Hood: Removable Petal Shaped. Dimension: 2.85 in H x 2.85 in W x 2.33 in L. Weight: 1 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.