85mm T1.5 Full Frame Cine DS Lens for Canon EF Mount Cameras (DS85M-C)
- Mfr # DS85M-C
- Zoro # G124181583
product price:Â
$
481.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DS85M-C
- Zoro #
- G124181583
- UPC #
- -
- Country of Origin
- China
Description
The Rokinon 85mm T1.5 Cine Lens produces a slightly telephoto angle-of-view on full-frame sensors. It features a very fast maximum aperture of T1.5 and an 8 blade iris, for shallow depth of field with attractive bokeh. The focus and aperture control rings are outfitted with industry standard gearing, which provides an interface for working with a traditional follow focus. The aperture control ring has also been "declicked", which facilitates smooth iris pulls. The 85mm has a minimum focus distance of 3.6'. Internal focusing minimizes the effects of lens breathing, which insures a more consistent angle-of-view when adjusting focus. The lens is composed of 9 elements in 7 groups, including one aspherical element to reduce spherical aberrations. Features 8 blade iris for attractive bokeh. Geared focus and aperture control rings. Declicked aperture control ring. Internal focusing mitigates lens breathing. Aspheric lens element limits spherical aberration. Lens multi-coating improves transmission. Case pack of 1. Specifications Length: 85 mm. Maximum Aperture: T1.5. Coverage: Full Frame ( FX). Focusing Distance: 3.6 in. Filter Size: 72 mm. Lens Hood: Removable. Dimension: 3.1 in H x 3.1 in W x 2.94 in L. Weight: 2 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.