35mm T1.5 Full Frame Wide Angle Cine DS Wide Angle Lens for Canon EF Mount Cameras (DS35M-C)
- Mfr # DS35M-C
- Zoro # G824178524
product price:Â
$
696.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DS35M-C
- Zoro #
- G824178524
- UPC #
- -
- Country of Origin
- China
Description
The Rokinon Cine DS lineup has 3 primary advantages - 1) All of the gears are unified among all Rokinon Cine DS lenses. The focus and aperture gears are exactly aligned so that the user does not have to re-adjust his/her follow focus when swapping out lenses. 2) The new Cine DS lenses now feature dual focusing scales, one on each side. 3) All of the Cine DS lenses are tested to be color matched to provide the same color & contrast in video production. Features Full frame coverage with aperture range of T1.5 - T22.. New DS line that is color matched with other Rokinon DS lenses and have unified gear and aperture positions among all Rokinon Cine DS lenses.. 63.1 degrees angle of view on full frame cameras & 40.8 degrees angle of view on APS-C.. Features de-clicked apertures and follow focus compatibility and includes removable lens hood, lens pouch, lens caps, instruction manual.. Minimum focusing distance of 12 in.; Uses filter size of 77 mm.. Color - Black..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.