This item is Discontinued.

Rola The Adventure Systm, 2" Swng Away Version 59109

The Adventure Systm, 2" Swng Away Version (Discontinued)

  • Mfr # 59109
  • Zoro # G6587983
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
59109
Zoro #
G6587983
UPC #
042899591092
Country of Origin
United States

Dimensions

Size (In.)
54" x 30" x 22.5"

Details

Material
High Density Polyethelyne, Steel
Type
Adventure System 2" Swing Away

Description

The Adventure Systm,2" Swng Away Version

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.