Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rolair Air Compressor, 1.5 HP, 115V, 125 psi FC1500HBP2

Air Compressor, 1.5 HP, 115V, 125 psi (Discontinued)

  • Mfr # FC1500HBP2
  • Zoro # G5245764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC1500HBP2
Zoro #
G5245764
UPC #
662865414004
Country of Origin
China

Dimensions

Tank Size
1.5 gal.
Overall Length
13 in
Overall Height
20 in
Overall Width
12 in
Tank Size - Air Compressor
1.5 gal

Details

Voltage
115VAC
Max. Pressure
125 psi
HP
1.5
Tank Type
Hot Dog
Free Air CFM @ Max. Pressure
3.6
Includes
Regulator, Gauge, Cold Start Valve, Suction Cup Rubber Feet, Easy Carry Handle
Weight
39 lb.
Standards
UL/CSA
Avg. Pump Life
6,000 hr
Tank Style - Air Compressor
Hot Dog
dBA @ 3 Feet
79.0
Item
Portable Electric Oil-Lubricated Air Compressor
Lubrication Type
Oil Lubricated
Max. Pressure - Air Compressor
125 psi
(F)NPT Outlet
1/4 in
HP - Air Compressor
1.50
Motor RPM
3400
Motor Type
Induction
Full Load Amps
14.6
Lubrication Type - Air compressor
Oil Lubricated
Weight - Air Compressor
39 lb
Input Voltage - Air Compressor
120V AC
Free Air CFM @ 90 PSI - Air Compressor
4.00
Cylinder Material
Cast Iron
Item - Air Compressor
Portable Air Compressor
Free Air CFM @ 90 PSI
4.0
Free Air CFM @ Max. Pressure - Air Compressor
3.60

Description

Portable Electric Oil-Lubricated Air Compressor, Lubrication Type Oil Lubricated, Weight 39 lb., Motor Type Induction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.