Zoro Homepage

Air Compressor Pump, 2 Stage, 47 fl oz Oil Capacity, 2 Cylinder

  • Mfr # PMP22K30CH

  • Zoro # G413326367


product price: $860.99
/ea
Free Shipping & Returns

Key Features

Number of Stages
2
Lubrication Type
Splash Lubricated
Number of Cylinders
2
Number of Grooves
2
Oil Capacity
47 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMP22K30CH
Zoro #
G413326367
UPC #
662865009576
Country of Origin
Italy

Dimensions

Inlet Size
3/4 in
Flywheel Diameter
15 1/8 in
Outlet Size
0.75 in
Stroke Length
3 1/4 in
Overall Width
16.33 in
Overall Depth
14.17 in
Overall Height
22.24 in

Details

Item
Air Compressor Pump
Number of Stages
2
Lubrication Type
Splash Lubricated
Number of Cylinders
2
Number of Grooves
2
Oil Capacity
47 fl oz
Rotation
CCW
Compressor/Pump Enclosure Material
Cast Iron
Valve Type
Reed
Outlet Gender
Female
Weight
85 lb
Cylinder Material
Cast Iron
Pump Type
Piston
Construction
Aluminum, Cast Iron
Lubrication Required
Yes
Features
Crankcase Breather, Oil Sight Glass
Duty Cycle
Continuous
Free Air Flow Rate @ Maximum Pressure
23.5 cfm @ 175 psi
Maximum Operating Pressure
175 psi
Outlet Connection Type
NPT
Valve Material
Swedish Steel
Compressor Type
Belt Drive
Flywheel Included
Yes
Inlet Connection Type
NPT
Groove Section
A
Inlet Gender
Female
Average Pump Life
10,000 hr
Pump Speed
1,200 RPM
Maximum Output Power
7.5 hp

Description

Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 2, Maximum Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 23.5 cfm @ 175 psi, Number of Cylinders 2, Maximum Operating Pressure 175 psi, Flywheel Diameter 15 1/8 in, Flywheel Included Yes, Pump Speed 1,200 RPM, Compressor Type Belt Drive, Duty Cycle Continuous, Construction Aluminum, Cast Iron, Groove Section A, Number of Grooves 2, Valve Type Reed, Valve Material Swedish Steel, Cylinder Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.