Cylinder Replacement Pump, 7 1/2 hp, 1 Stage, 47 fl oz Oil Capacity, 2 Cylinder

  • Mfr # PMP12K35GR

  • Zoro # G9796631


product price: $1,011.99
/ea
Free Shipping & Returns

Key Features

HP
7 1/2 hp
Number of Stages
1
Lubrication Type
Splash Lubricated
Number of Cylinders
2
Max. Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMP12K35GR
Zoro #
G9796631
UPC #
662865010183
Country of Origin
Italy

Dimensions

Flywheel Dia.
15 in
Bore Dia.
3 35/64 in
Sheave Size @ 3450 rpm
3 33/64 in
Overall Depth
14.71 in
Overall Width
15.15 in
Stroke Length
1 7/8 in
Sheave Size @ 1725 RPM
7 in
Overall Height
18.5 in
Bore Diameter
3.54 in
Flywheel Diameter
15 in
Outlet Size
0.75 in

Details

HP
7 1/2 hp
Item
Cylinder Replacement Pump
Number of Stages
1
Lubrication Type
Splash Lubricated
Number of Cylinders
2
Max. Pressure
100 psi
Free Air CFM @ Max. Pressure
22.6
Pump RPM
800
NPT Outlet
3/4 in
Groove Quantity
2
Oil Capacity
47 fl oz
Valve Type
Reed
Rotation
CCW
Finish
Enamel
Valve Material
Stainless Steel
Flywheel Included
Yes
Mounting Pattern
7-31/64 in W x 8-31/32 in D
Groove Section
A
Construction
Aluminum, Cast Iron
Avg. Pump Life
10,000 hr
Maximum Output Power
7.5 hp
Maximum Operating Pressure
100 psi
Number of Grooves
2
Pump Speed
800 RPM
Free Air Flow Rate @ Maximum Pressure
22.6 cfm @ 100 psi
Outlet Connection Type
NPT
Average Pump Life
10,000 hr
Lubrication Required
Yes

Description

Cylinder Replacement Pump, Lubrication Type Splash Lubricated, Number of Stages 1, Maximum Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 22.6 cfm @ 100 psi, Number of Cylinders 2, Maximum Operating Pressure 100 psi, Flywheel Diameter 15 in, Flywheel Included Yes, Pump Speed 800 RPM, Construction Aluminum, Cast Iron, Groove Section A, Number of Grooves 2, Valve Type Reed, Valve Material Stainless Steel, Rotation CCW, Stroke Length 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.