Zoro Homepage

Electric Air Compressor, 80 gal, 60 Hz

  • Mfr # V5180K30B-19

  • Zoro # G413302231


product price: $3,461.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Phase
Single
Includes
Air Filter for Pump
Overall Height
77 in
Overall Length
30 in
Lubrication Type
Splash Lubricated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V5180K30B-19
Zoro #
G413302231
UPC #
662865521085
Country of Origin
Multiple

Dimensions

Overall Height
77 in
Overall Length
30 in
Air Tank Size
80 gal
Overall Width
24 in
Outlet Size
3/4 in
Inlet Size
3/4 in

Description

Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 1, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 18 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 208/230V, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Piston, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.