Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Air Compressor, Oil Free, 1.00 HP

  • Mfr # JC10PLUS

  • Zoro # G2124810


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Tank Size
2.5 gal.
Voltage
115V
Max. Pressure
125 psi
HP
1
Tank Type
Roll Cage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC10PLUS
Zoro #
G2124810
UPC #
662865011340
Country of Origin
China

Dimensions

Tank Size
2.5 gal.
Overall Length
16.5 in
Overall Height
14 in
Overall Width
16.5 in
Tank Size - Air Compressor
2.5 gal
Air Tank Size
2.5 gal
Outlet Size
1/4 in

Details

Voltage
115V
Max. Pressure
125 psi
HP
1
Tank Type
Roll Cage
Free Air CFM @ Max. Pressure
2.4 @ 90 psi
Includes
1/4 in Coupler, Intake Filter
Compressor Type
Portable Air Compressor
Weight
45 lb
Free Air CFM @ 90 PSI - Air Compressor
2.4
Motor Type
Induction
Avg. Pump Life
2,000 hr
dBA @ 3 Feet
60.0
Item - Air Compressor
Portable Air Compressor
Item
Portable Air Compressor
Input Voltage - Air Compressor
120V AC
Free Air CFM @ Max. Pressure - Air Compressor
0.2
HP - Air Compressor
1.0 hp
(F)NPT Outlet
1/4 in
Lubrication Type - Air compressor
Oil Free
Max. Pressure - Air Compressor
150 psi
Motor RPM
1,725 RPM
Tank Style - Air Compressor
Hot Dog
Cylinder Material
Aluminum
Weight - Air Compressor
45 lb
Full Load Amps
7.5
Lubrication Type
Oil Free
Current Rating
7.5 A
Free Air Flow Rate
2.4 cfm
Free Air Flow Rate @ Maximum Pressure
4.10 cfm
Sound Level
60 dBA
Maximum Operating Pressure
125 psi
Control Type
Pressure Switch
Duty Cycle
Intermittent
Outlet Gender
Female
Input Voltage
120V AC
Number of Cylinders
2
Maximum Speed
1,725 RPM
Output Power
1 hp
Average Pump Life
2,000 hr
Valve Type
Reed
Thermal Protection
Automatic Reset
Outlet Type
NPT
Electrical Connection
Cord with Plugs
Number of Stages
1
Valve Material
Stainless Steel
Air Tank Style
Hot Dog

Description

Portable Air Compressor, Lubrication Type Oil Free, Air Tank Style Hot Dog, Output Power 1 hp, Free Air Flow Rate 2.4 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 2.5 gal, Input Voltage 120V AC, Current Rating 7.5 A, Sound Level 60 dBA, Weight 45 lb, Free Air Flow Rate @ Maximum Pressure 4.10 cfm, Number of Stages 1, Motor Type Induction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.