Zoro Homepage

Portable Gas Air Compressor, 9 gal., 6.5HP

  • Mfr # 6590HMK113-0001

  • Zoro # G2165725


product price: $1,583.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Tank Style - Air Compressor
Wheelbarrow
Engine HP - Air Compressor
6.5 hp
Engine Brand - Air Compressor
Honda
Number of Stages - Air Compressor
1
Tank Size - Air Compressor
9.0 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6590HMK113-0001
Zoro #
G2165725
UPC #
662865005677
Country of Origin
Multiple

Dimensions

Tank Size - Air Compressor
9.0 gal
Overall Length
46 in
Overall Width
19 in
Tank Size
9 gal.
Overall Height
28 in
Air Tank Size
9 gal
Outlet Size
3/8 in

Details

Tank Style - Air Compressor
Wheelbarrow
Engine HP - Air Compressor
6.5 hp
Engine Brand - Air Compressor
Honda
Number of Stages - Air Compressor
1
Free Air CFM @ 90 PSI - Air Compressor
13.5
Max. Pressure - Air Compressor
135 psi
(F)NPT Outlet
3/8 in
Item - Air Compressor
Portable Air Compressor
Weight - Air Compressor
179 lb
Free Air CFM @ 90 PSI
13.5
Free Air CFM @ Max. Pressure
12.8
HP
6.5
Number of Stages
1
Weight
179 lb
Style
Wheelbarrow
Max. Pressure
135 psi
Free Air CFM @ Max. Pressure - Air Compressor
12.8
Includes
3/8 in Regulator, Full Metal Belt Guard, Fully Pneumatic Wheels, Gauge, Safety Valve, Tank Drains
dBA @ 3 Feet
90
Avg. Pump Life
8,000 hr
Item
Portable Gas Air Compressor
Engine Brand
Honda
Engine Oil Capacity
20 oz
Pump Oil Capacity
30 oz
Lubrication Type - Air compressor
Splash Lubricated
Fuel Type - Engine
Gasoline
Tank Type
Twin
Pump RPM
1,100
Lubrication Type
Splash Lubricated
Free Air Flow Rate @ Maximum Pressure
12.8 cfm
Air Tank Style
Wheelbarrow
Free Air Flow Rate
13.5 cfm
Fuel Type
Gasoline
Maximum Operating Pressure
135 psi
Sound Level
90 dBA
Outlet Type
NPT
Average Pump Life
8,000 hr
Engine Output Power
6.5 hp
Outlet Gender
Female
Maximum Speed
1,100 RPM

Description

Portable Gas Air Compressor, Fuel Type Gasoline, Number of Stages 1, Engine Output Power 6.5 hp, Engine Brand Honda, Free Air Flow Rate 13.5 cfm, Free Air Flow Rate @ Maximum Pressure 12.8 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 9 gal, Air Tank Style Wheelbarrow, Sound Level 90 dBA, Maximum Speed 1,100 RPM, Average Pump Life 8,000 hr, Lubrication Type Splash Lubricated, Pump Oil Capacity 30 oz, Engine Oil Capacity 20 oz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.