Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stationary Air Compressor, 13 hp

  • Mfr # 13GR30HK30

  • Zoro # G113342575


product price: $3,784.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Alternator Included
Yes
Number of Stages
2
Life Expectancy
10,000 hr
Outlet Size
3/4 in
Fuel Tank Capacity
1.6 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13GR30HK30
Zoro #
G113342575
UPC #
662865071757
Country of Origin
Multiple

Dimensions

Outlet Size
3/4 in
Overall Width
22 in
Air Tank Size
30 gal
Overall Length
42 in
Overall Height
48 in
Inlet Size
3/4 in

Details

Alternator Included
Yes
Number of Stages
2
Life Expectancy
10,000 hr
Fuel Tank Capacity
1.6 gal
Pump Type
Piston
Inlet Type
NPT
Exhaust Location
Unloader Valve
Starter Type
Recoil
Series
Truck Mount
Weight
390 lb
Free Air Flow Rate @ Maximum Pressure
23 cfm
Sound Level
110 dB
Fuel Type
Gasoline
Engine Displacement
389 cc
Compressor Type
Piston
Air Tank Style
Horizontal
Lubrication Type
Splash Lubricated
Mounting Style
Thru-Bolt
Maximum Operating Pressure
175 psi
Valve Type
Reed
Engine Starter Type
Electric
Cylinder Material
Cast Iron
Engine Brand
Honda
Pump Speed
3,160 RPM
Valve Material
Swedish Steel
ASME Tank
Yes
Engine Cooling
Air-Cooled
Engine Output Power
13 hp
Standards
ASME
Full-Load Run Time
1.56 hr
Inlet Gender
Female
Pump Oil Capacity
47 oz
Outlet Type
NPT
Low Oil Shutdown
Yes
Engine Type
4 Stroke
Compressor/Pump Enclosure Material
Steel
Item
Stationary Air Compressor
Outlet Gender
Female
Start Type
Electrical Starter

Description

Stationary Air Compressor, Fuel Type Gasoline, Number of Stages 2, Engine Output Power 13 hp, Engine Brand Honda, Free Air Flow Rate @ Maximum Pressure 23 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 30 gal, Air Tank Style Horizontal, Engine Starter Type Electric, Sound Level 110 dB, Pump Type Piston, Pump Speed 3,160 RPM, Full-Load Run Time 1.56 hr, Fuel Tank Capacity 1.6 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.