Shop ROLL-O-MATIC
See all product information
Create Account
Sponge Mop Head Refill , Blue, PK12
- Mfr # 119657
- Zoro # G3012076
product price:Â
$
155.99
/pk of 12, $13.00/ea
Free Shipping & Returns
Key Features
Material
Microfiber
Color
Blue
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 119657
- Zoro #
- G3012076
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Sponge Mop Head Refill
- Material
- Microfiber
- Color
- Blue
Dimensions
- Length
- 14 in
Description
Sponge Mop Head Refill, Material Microfiber, Blue, Length 14 in, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.