Shop ROLL-O-MATIC
See all product information
Create Account
Sponge Mop Refill, 14 in W, PK12
- Mfr # 119656
- Zoro # G2828046
product price:Â
$
143.99
/pk of 12, $12.00/ea
Free Shipping & Returns
Key Features
Launderable
No
Series
Roll-O-Matic
Product Type
Sponge Mop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 119656
- Zoro #
- G2828046
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Sponge Mop Refill
- Launderable
- No
- Series
- Roll-O-Matic
- Product Type
- Sponge Mop
Description
Sponge Mop Refill, Product Type Sponge Mop, Launderable No, Series Roll-O-Matic, Color Coding System No, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.