Roll Products

1 Color Code Circles Y 1000roll


product price: $11.95
/pk 1000, $0.01/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Coated Litho
  • Width 4 1/2 in
  • Height 1 1/4 in
  • Standards AOEC, CA, European Union Priority For Research List, IARC
  • Language No Text
See all product information

Product Information

Dimensions

Width 4 1/2 in
Height 1 1/4 in
Label Diameter 1 in

Details

Material Coated Litho
Standards AOEC, CA, European Union Priority For Research List, IARC
Language No Text
Shape Circle
Color Yellow
Legend/Background Color Yellow
Write on Surface Yes
No. of Labels 1,000
Item Label
Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Indoor/Outdoor Usage Indoor
Product Type Label
Adhesive Adhesive
Package Type Roll
Adhesive Material Rubber
Number of Labels 1,000
Label Material Coated Litho
Adhesive Type Permanent Adhesive
Label Color Yellow
Label Shape Circle
Preprinted Text No Text

Description

Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Yellow, Label Diameter 1 in, Label Height Not Applicable, Label Material Coated Litho, Label Shape Circle, Label Width Not Applicable, Language No Text, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Label, Standards AOEC, CA, European Union Priority For Research List, IARC, Write on Surface Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.