Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HMIGLabel, 3/4inH, 4inW, LithoPaper, PK250

  • Mfr # 163-0002

  • Zoro # G4917753


product price: $31.59
/pk 250, $0.13/ea

Key Features

Material
Litho
Width
4 in
Height
3/4 in
Standards
AOEC, CA, European Union Priority For Research List, IARC
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163-0002
Zoro #
G4917753
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Height
3/4 in
Thickness
3.9 mil

Details

Material
Litho
Standards
AOEC, CA, European Union Priority For Research List, IARC
Language
English
Shape
Rectangle
Color
Multicolor
Legend
Xylene
Background Color
Black, Blue, Red, White, Yellow
Write on Surface
Yes
Item
Label
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
No. of Labels
250
Hazard Communication Standard
HMIG
Product Type
HMIG Label
Package Type
Roll
Retroreflective Grade
Non-Reflective
Adhesive
Adhesive
Lamination Type
Not Laminated
Maximum Service Temperature
200 Degrees F
Minimum Service Temperature
-40 Degrees F
Preprinted Text
2 3 0 Xylene
Adhesive Properties
Removable Adhesive
Number of Labels
250
Preprinted Images
Blue, Red, Yellow Diamond

Description

HMIG Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Removable Adhesive, Background Color Black/Blue/Red/White/Yellow, Hazard Communication Standard HMIG, Height 3/4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Litho Paper, Material Properties Not Applicable, Maximum Service Temperature 200 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.