Zoro Homepage

Cylindrical Bearing - Caged Roller - Straight Bore - Unsealed

  • Mfr # NU 224 EM C3

  • Zoro # G7034506


product price: $1,218.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
215
Width
9.6 in
Roller Material
High Chromium Bearing Steel
Cage Material
Brass
Static Load Capacity (Lb.)
103637 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU 224 EM C3
Zoro #
G7034506
UPC #
637410081383
Country of Origin
China

Dimensions

Outside Dia.
215
Width
9.6 in

Details

Roller Material
High Chromium Bearing Steel
Cage Material
Brass
Static Load Capacity (Lb.)
103637 lb
Bore (mm)
120
Dynamic Load Capacity (Lb.)
80796 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.