Deep Groove Radial Ball Bearing, Open, 25 mm Dia

  • Mfr # 6305 C3

  • Zoro # G309120284


product price:  $22.99
/ea

Key Features

System of Measurement
Metric
Type
Deep Groove
ABEC Rating
1
Closure
Open
Bore Diameter
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6305 C3
Zoro #
G309120284
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter
25 mm
Outside Diameter
62 mm
Outer Ring Width
17 mm

Details

Item
Radial Ball Bearing
System of Measurement
Metric
Type
Deep Groove
ABEC Rating
1
Closure
Open
Number of Rows
1
Cage Material
Pressed Steel
Bearing Material
Steel
Seal Type
None/Open
Temp. Range
-20 to +390 °F
Lubricant Material
Light Oil Preservative
Includes Retaining Ring
No
Seal Material
N/A Open

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.