Deep Groove Radial Ball Bearing, Open, 70 mm Dia

  • Mfr # 6214 C3

  • Zoro # G709120655


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Type
Deep Groove
Closure
Open
Bore Diameter
70 mm
Outside Diameter
125 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6214 C3
Zoro #
G709120655
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter
70 mm
Outside Diameter
125 mm
Outer Ring Width
24 mm

Details

Item
Radial Ball Bearing
System of Measurement
Metric
Type
Deep Groove
Closure
Open
Number of Rows
1
Bearing Material
Steel
Static Radial Load Capacity
9900 lb
Maximum Temperature
248 °F
Dynamic Radial Load Capacity
14000 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.