Deep Groove Radial Ball Bearing, Open, 70 mm Dia

  • Mfr # 6214C3

  • Zoro # G109120569


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Type
Deep Groove
ABEC Rating
1
Closure
Open
Bore Diameter
70 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6214C3
Zoro #
G109120569
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter
70 mm
Outside Diameter
125 mm
Outer Ring Width
24 mm

Details

Item
Radial Ball Bearing
System of Measurement
Metric
Type
Deep Groove
ABEC Rating
1
Closure
Open
Number of Rows
1
Cage Material
Pressed Steel
Bearing Material
Steel
Seal Material
N/A Open
Lubricant Material
Light Oil Preservative
Temp. Range
-20 to +390 °F
Seal Type
None/Open
Includes Retaining Ring
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.