Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Spherical Roller Bearing - Straight Bore, 22209 GMEX C3 W33

  • Mfr # 22209 GMEX C3 W33

  • Zoro # G7041278


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (mm)
85
Width (In.)
3.4 in
Cage Material
Brass
Series
22200
Max. RPM
8500 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22209 GMEX C3 W33
Zoro #
G7041278
UPC #
637410091962
Country of Origin
China

Dimensions

Outside Dia. (mm)
85
Width (In.)
3.4 in

Details

Cage Material
Brass
Series
22200
Max. RPM
8500 rpm
Bore (mm)
45
Static Load Capacity
99.2 kN
Bearing Type
Spherical Roller
Bearing Material
52100 Bearing Steel
Dynamic Load Capacity (Lb.)
20087 lb
Dynamic Load Capacity
99.2 kN
Static Load Capacity (Lb.)
22482 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.