Radial Spherical Roller Bearing - Straight Bore, 22213 GMEX C3 W33

  • Mfr # 22213 GMEX C3 W33

  • Zoro # G7029761


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (mm)
120
Width (In.)
5.2 in
Cage Material
Brass
Bore (mm)
65
Series
22200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22213 GMEX C3 W33
Zoro #
G7029761
UPC #
637410092129
Country of Origin
China

Dimensions

Outside Dia. (mm)
120
Width (In.)
5.2 in

Details

Cage Material
Brass
Bore (mm)
65
Series
22200
Static Load Capacity
188 kN
Dynamic Load Capacity
188 kN
Max. RPM
5950 rpm
Bearing Type
Spherical Roller
Static Load Capacity (Lb.)
46088 lb
Dynamic Load Capacity (Lb.)
39375 lb
Bearing Material
52100 Bearing Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.