Radial Spherical Roller Bearing - Straight Bore, 22217 GMEX C3 W33

  • Mfr # 22217 GMEX C3 W33

  • Zoro # G7033307


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (mm)
150
Width (In.)
6 in
Cage Material
Brass
Bearing Material
52100 Bearing Steel
Bore (mm)
85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22217 GMEX C3 W33
Zoro #
G7033307
UPC #
637410092280
Country of Origin
China

Dimensions

Outside Dia. (mm)
150
Width (In.)
6 in

Details

Cage Material
Brass
Bearing Material
52100 Bearing Steel
Bore (mm)
85
Series
22200
Dynamic Load Capacity (Lb.)
55313 lb
Bearing Type
Spherical Roller
Static Load Capacity
265 kN
Max. RPM
4760 rpm
Static Load Capacity (Lb.)
69245 lb
Dynamic Load Capacity
265 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.