Zoro Homepage

Radial Spherical Roller Bearing - Straight Bore, 23028 MB W33

  • Mfr # 23028 MB W33

  • Zoro # G7034068


product price: $4,559.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (mm)
210
Width (In.)
2.09 in
Cage Material
Brass
Bore (mm)
140
Static Load Capacity
435 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23028 MB W33
Zoro #
G7034068
UPC #
637410005723
Country of Origin
China

Dimensions

Outside Dia. (mm)
210
Width (In.)
2.09 in

Details

Cage Material
Brass
Bore (mm)
140
Static Load Capacity
435 kN
Series
23000
Bearing Material
52100 Bearing Steel
Dynamic Load Capacity (Lb.)
97098 lb
Static Load Capacity (Lb.)
168615 lb
Bearing Type
Spherical Roller
Max. RPM
2000 rpm
Dynamic Load Capacity
435 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.