Zoro Homepage

Radial Spherical Roller Bearing - Straight Bore, 23224 MB W33

  • Mfr # 23224 MB W33

  • Zoro # G7036700


product price: $4,584.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (mm)
215
Width (In.)
8.9 in
Cage Material
Brass
Dynamic Load Capacity
575 kN
Static Load Capacity
575 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23224 MB W33
Zoro #
G7036700
UPC #
637410075535
Country of Origin
China

Dimensions

Outside Dia. (mm)
215
Width (In.)
8.9 in

Details

Cage Material
Brass
Dynamic Load Capacity
575 kN
Static Load Capacity
575 kN
Dynamic Load Capacity (Lb.)
149554 lb
Max. RPM
1500 rpm
Bore (mm)
120
Series
23200
Bearing Material
52100 Bearing Steel
Bearing Type
Spherical Roller
Static Load Capacity (Lb.)
229317 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.