Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ROLE22615
Zoro #
G5499103
UPC #
030402226159
Country of Origin
Taiwan, Province of China
Dimensions
File Size
Legal
Length
2 5/7 in
Width
16 in
Height
11 in
Overall Height
11 in
Overall Width
16 in
Overall Depth
2 3/4 in
Paper Size
Legal
Details
Item
Letter Tray
Number of Compartments
1
Color
Black
Material
Metal
Product Type
Letter Tray
Description
Letter Tray, File Size Legal, Number of Compartments 1, Black, Metal, Length 2 5/7 in, Width 16 in, Height 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.