Shop ROLODEX
See all product information
Create Account
Open Rotary Card File, Black, Metal
- Mfr # 66704
- Zoro # G022413649
product price:Â
$
42.25
/ea
Sold in multiples of 4 for
$169.00
Key Features
Color
Black
Product Type
Open Rotary Card File
Material
Metal
Overall Width
4 in
Overall Height
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66704
- Zoro #
- G022413649
- UPC #
- 71912667049
- Country of Origin
- China
Dimensions
- Overall Width
- 4 in
- Overall Height
- 2 1/4 in
Details
- Color
- Black
- Product Type
- Open Rotary Card File
- Material
- Metal
- Item
- Open Rotary Card File
- Shell Material
- Metal
- Wire Color
- Black
Description
Open Rotary Card File,Black,Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.