Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Card File, 200 Ct, Metal

  • Mfr # 67236

  • Zoro # G3505451


product price: $37.55
/ea

Key Features

Color
Black
Holds
(200) 2-5/8 x 4 in Cards
Length
6 13/16 in
Width
7 1/8 in
Height
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67236
Zoro #
G3505451
UPC #
071912672364
Country of Origin
China

Dimensions

Length
6 13/16 in
Width
7 1/8 in
Height
5 3/8 in
Length (Straight Wireway)
6 13/16 in
Overall Width
7 1/8 in
Overall Height
5 3/8 in
Overall Length
6 7/8 in
Compatible Card Width
4 in
Compatible Card Height
2 5/8 in

Details

Item
Rotary Card File
Color
Black
Holds
(200) 2-5/8 x 4 in Cards
Material
Metal
Includes
(24) A-to-Z Guides
Product Type
Rotary Card File
Number of Cards
200

Description

Rotary Card File, Black, Metal, Holds (200) 2-1/4 x 2-5/8 In. Cards, Length 6-13/16 In., Width 7-1/8 In., Height 5-3/8 In., Includes (24) A to Z Index Tabs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.