Shop ROMANOFF
See all product information
Create Account
Double Stowaway Storage Tote Tray, 13-1/2 in L x 16 in W x 5-1/2 in H, Black, Polypropylene, 3 PK
- Mfr # 13110
- Zoro # G611973950
product price:Â
$
35.49
/pk of 3, $11.83/ea
Key Features
Overall Height
5-1/2 in
Overall Length
13-1/2 in
Overall Width
16 in
Type
Double Stowaway
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13110
- Zoro #
- G611973950
- UPC #
- 194629122011
- Country of Origin
- United States
- Type
- Double Stowaway
- Material
- Polypropylene
- Color
- Black
- Item
- Storage Tote Tray
- Includes
- 3 Trays
Dimensions
- Overall Height
- 5-1/2 in
- Overall Length
- 13-1/2 in
- Overall Width
- 16 in
- Overall L x W x H
- 13-1/2 in L x 16 in W x 5-1/2 in H
Description
This tray holds plenty of what you need to store. Great for school or home organization. Made of non-toxic sturdy plastic. Lid not included. Measures 16in. x 13-1/2in. x 5-1/2in.. Sold as a pack of 3 trays.
- Roomy compact storage
- Great for school or home organization
- Non-toxic sturdy plastic
- Lid not included
- Pack of 3
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.