Shop ROMANOFF
See all product information
Create Account
Double Stowaway Tray Only, White
- Mfr # 13101
- Zoro # G323723638
product price:Â
$
19.49
/ea
Key Features
Gauge Case Material
Polypropylene
Color
White
Includes
1 Tray
Size
16 in x 13-1/2 in x 5-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13101
- Zoro #
- G323723638
- UPC #
- 008893131016
- Country of Origin
- United States
- Gauge Case Material
- Polypropylene
- Color
- White
- Includes
- 1 Tray
Dimensions
- Size
- 16 in x 13-1/2 in x 5-1/2 in
Description
This tub holds plenty of what you need to store. Great for school or home organization. Made of non-toxic sturdy plastic. Lid not included. Measures 16" x 13-1/2" x 5-1/2".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.