Deluxe Small Utility Caddy, Blue
- Mfr # 26904
- Zoro # G923723694
product price:Â
$
13.29
/ea
Key Features
Includes
1 Caddy
Gauge Case Material
Polypropylene
Color
Blue
Size
9.5 in x 9.5 in x 6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26904
- Zoro #
- G923723694
- UPC #
- 008893269047
- Country of Origin
- Israel
- Includes
- 1 Caddy
- Gauge Case Material
- Polypropylene
- Color
- Blue
Dimensions
- Size
- 9.5 in x 9.5 in x 6.5 in
Description
Romanoff Deluxe Small Utility Caddy has a reinforced handle and holes for drainage. This stylish caddy helps you organize and transport arts, crafts, gardening, cleaning supplies. Caddy is great for a wide variety of organization and storage needs. Measures 9.5" x 9.5" x 6.5".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.