Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Red, 6 in H, 9 3/4 in W, 12 1/4 in L, 3 PK

  • Mfr # 749-02

  • Zoro # G4793585


product price: $29.99
/pk 3, $10.00/ea

Key Features

Material
Plastic
Overall Length
12 1/4 in
Overall Width
9 3/4 in
Overall Height
6 in
Includes
3 baskets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
749-02
Zoro #
G4793585
UPC #
194629025121
Country of Origin
Israel

Dimensions

Overall Length
12 1/4 in
Overall Width
9 3/4 in
Overall Height
6 in

Details

Color
Red
Material
Plastic
Item
Hang & Stack Storage Bin
Includes
3 baskets
Recommended Age
3+ Years
Recommended Grade
Grade PK+

Description

Romanoff Book Basket with carry handles is great for classroom and library storage needs. Includes a label holder built into one handle. Measures 12.25"L x 9.75"W x 6"H. Sold as a pack of 3 baskets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.