Shop ROMANOFF
See all product information
Create Account
Magazine File, Hot Pink
- Mfr # 77707
- Zoro # G823724050
product price:Â
$
24.49
/ea
Key Features
Size
9.5 inL x 3.5 inW x 11.5 in H
Gauge Case Material
Plastic
Color
Hot Pink
Includes
1 Magazine File
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77707
- Zoro #
- G823724050
- UPC #
- 008893777078
- Country of Origin
- United States
- Gauge Case Material
- Plastic
- Color
- Hot Pink
- Includes
- 1 Magazine File
Dimensions
- Size
- 9.5 inL x 3.5 inW x 11.5 in H
Description
Romanoff's colorful magazine files are made of sturdy, durable plastic. Color-code your magazines by volume and issue, or use them to store stationery on your desktop. Measures 9.5"L x 3.5"W x 11.5"H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.