This item is Discontinued.

Romanoff Products Storage Bin, Plastic, Red ROM12102BN

This item is Discontinued.

Romanoff Products

Storage Bin, Plastic, Red (Discontinued)

Mfr # ROM12102BN
Zoro # G603949857
UPC # 6788822030323
Country of Origin United States
Category Storage Bins
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ROM12102BN
Zoro #
G603949857
UPC #
6788822030323
Country of Origin
United States

Details

Color
Red
Material
Plastic
Item
Storage Bin

Description

Features
  • Made with uncompromising taste and style; they have an undeniable panache, and will store, organize and protect whatever you desire
  • Our Stowaways are stackable
  • Use all three sizes in any combination
  • The Stowaway is the mid size of the family
  • Think of a shoebox
  • Bundle of 5 Boxes
Specifications
  • Color: Red
  • Dimension: 13.5 x 8 x 5.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.