Stowaway 5" Letter Box no Lid, Orange
- Mfr # 16109
- Zoro # G123723777
product price:Â
$
14.79
/ea
Key Features
Gauge Case Material
Plastic
Size
13.125 inL x 10.5 inW x 5.25 in H
Color
Orange
Includes
1 Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16109
- Zoro #
- G123723777
- UPC #
- 008893161099
- Country of Origin
- United States
Dimensions
- Size
- 13.125 inL x 10.5 inW x 5.25 in H
Details
- Gauge Case Material
- Plastic
- Color
- Orange
- Includes
- 1 Box
Description
Romanoff 5" Stowaway Letter Box is an ideal way to protect and store your stationery, or important documents you need to save safely. Stack them atop each other to save space! Lid not included. Measures 13.125"L x 10.5"W x 5.25"H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.