Shop ROMANOFF
See all product information
Create Account
Stowaway 5" Letter Box with Lid, Green
- Mfr # 16005
- Zoro # G623723598
product price:Â
$
20.99
/ea
Key Features
Color
Green
Size
5.25 in x 13 in x 10.5 in
Includes
1 Box with Lid
Gauge Case Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16005
- Zoro #
- G623723598
- UPC #
- 008893160054
- Country of Origin
- United States
Dimensions
- Size
- 5.25 in x 13 in x 10.5 in
Details
- Color
- Green
- Includes
- 1 Box with Lid
- Gauge Case Material
- Plastic
Description
Romanoff 5' Stowaway Letter Box is an ideal way to protect and store your stationery, or important documents you need to save safely. Stack them atop each other to save space! Lid included. Measures 13.5"L x 10.75"W x 5.375"H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.